V-Grip Shelving W/ 4Drwrs/5Shlvs 7x2x3, AddOn, (2)4.5" And (2)6"Drwrs, BK

  • Mfr # S4231VHA-BK

  • Zoro # G1940931


product price: $1,416.99
/ea
Additional $315.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Add-On
Shelving Style
Closed
Number of Shelves
5
Finish
Enamel Paint
Color
Textured Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4231VHA-BK
Zoro #
G1940931
UPC #
-
Country of Origin
United States

Dimensions

Height
84"

Details

Item
V-Grip Shelving With Drawers
Shelving Type
Add-On
Shelving Style
Closed
Number of Shelves
5
Finish
Enamel Paint
Color
Textured Black
Shelf Capacity
Drawer: 400 lb.
Includes
Drawers: (2) 4-1/2H and (2) 6" H; Drawers Include Handles With Integral Plastic-Covered Label Holder

Description

V-Grip Shelving,4Drwrs/5Shlvs,7 x 2 x 3,A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.