V-Grip Shelving W/ 4Drwrs/5Shlvs 7x2x3, Addon, 3", 4.5", 6", 7.5" Drwrs, BL
Mfr # S4230VNA-BL
Zoro # G1940545
original price: $1,296.99
2% off
new price: $1,267.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.
Key Features
Shelving Type
Add-On
Shelving Style
Closed
Number of Shelves
5
Finish
Enamel Paint
Color
Textured Regal Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S4230VNA-BL
Zoro #
G1940545
UPC #
-
Country of Origin
United States
Dimensions
Height
84"
Details
Item
V-Grip Shelving With Drawers
Shelving Type
Add-On
Shelving Style
Closed
Number of Shelves
5
Finish
Enamel Paint
Color
Textured Regal Blue
Shelf Capacity
Drawer: 200 lb.
Includes
Drawers: (1) 3" H, (1) 4-1/2" H, (1) 6" H and (1) 7-1/2" H; Drawers Include Handles With Integral Plastic-Covered Label Holder
Description
V-Grip Shelving,4Drwrs/5Shlvs,7 x 2 x 3,A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.