Shop EQUIPTO
Additional $315.00 delivery surcharge applies per item.
See details
See all product information
Create Account
V-Grip Shelving W/ 4Drwrs/5Shlvs 7x2x3, Strtr, (2)4.5" And (2)6"Drwrs, YL, Number of Shelves: 5
- Mfr # S4231VNS-YL
- Zoro # G1940974
product price:Â
$
1,337.99
/ea
Key Features
Shelving Type
Starter
Shelving Style
Closed
Number of Shelves
5
Finish
Enamel Paint
Shelf Capacity
Drawer: 200 lb.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S4231VNS-YL
- Zoro #
- G1940974
- UPC #
- -
- Country of Origin
- United States
- Item
- V-Grip Shelving,4Drwrs/5Shlvs,7 x 2 x 3,S
- Shelving Type
- Starter
- Shelving Style
- Closed
- Number of Shelves
- 5
- Finish
- Enamel Paint
- Color
- Wrap: Yellow, Guideline: Black
- Shelf Capacity
- Drawer: 200 lb.
- Includes
- Drawers: (2) 4-1/2H and (2) 6" H; Drawers Include Handles With Integral Plastic-Covered Label Holder
Dimensions
- Height
- 84"
Description
V-Grip Shelving,4Drwrs/5Shlvs,7 x 2 x 3,S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.