Zoro Homepage

V-Grip Shelving W/ 4Drwrs/5Shlvs 7x2x3, Strtr, 3", 4.5", 6", 7.5" Drwrs, RD

  • Mfr # S4232VHS-RD

  • Zoro # G1940773


product price: $1,546.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Shelving Style
Closed
Number of Shelves
5
Finish
Enamel Paint
Color
Black, Blue, Green, Orange, Red, White, Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4232VHS-RD
Zoro #
G1940773
UPC #
-
Country of Origin
United States

Dimensions

Height
84"

Details

Item
V-Grip Shelving With Drawers
Shelving Type
Starter
Shelving Style
Closed
Number of Shelves
5
Finish
Enamel Paint
Color
Black, Blue, Green, Orange, Red, White, Yellow
Shelf Capacity
Drawer: 400 lb.
Includes
Drawers: (2) 3" H, (1) 4-1/2" H and (1) 7-1/2" H; Drawers Include Handles With Integral Plastic-Covered Label Holder

Description

V-Grip Shelving,4Drwrs/5Shlvs,7 x 2 x 3,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.