V-Grip Shelving W/ AddOn Drawers, 7X1.5X3, PY, Number of Shelves: 5
Mfr # S4221VNA-PY
Zoro # G1944002
original price: $1,034.99
2% off
new price: $1,011.99
/eaKey Features
Shelving Type
Add-On
Shelving Style
Closed
Number of Shelves
5
Finish
Enamel Paint
Color
Textured Putty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S4221VNA-PY
Zoro #
G1944002
UPC #
-
Country of Origin
United States
Dimensions
Height
84"
Details
Item
V-Grip Shelving With Drawers
Shelving Type
Add-On
Shelving Style
Closed
Number of Shelves
5
Finish
Enamel Paint
Color
Textured Putty
Shelf Capacity
Drawer: 200 lb.
Includes
Drawers: (2) 4-1/2H and (2) 6" H; Drawers Include Handles With Integral Plastic-Covered Label Holder
Description
V-Grip Shelving,Add On,Drawers,7 x 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.