V-Grip Shelving W/ Drawers, 7x1.5x4 Closed Addon, GY
Mfr # S4243VHA-GY
Zoro # G1944185
product price: $1,645.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.
Key Features
Shelving Type
Add-On
Shelving Style
Closed
Number of Shelves
5
Finish
Enamel Paint
Color
Caramel Translucent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S4243VHA-GY
Zoro #
G1944185
UPC #
-
Country of Origin
United States
Dimensions
Height
84"
Details
Item
V-Grip Shelving With Drawers
Shelving Type
Add-On
Shelving Style
Closed
Number of Shelves
5
Finish
Enamel Paint
Color
Caramel Translucent
Shelf Capacity
Drawer: 400 lb.
Includes
Drawers: (4) 4-1/2" H; Drawers Include Handles With Integral Plastic-Covered Label Holder
Description
V-Grip Shelving,Drawers,7 x 1.5 x 4,Close
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.