Zoro Homepage

VG Back Brace-36" Shlvng 15/16x47-7/8, GN

  • Mfr # 6416-GN

  • Zoro # G1962220


product price: $11.15
/ea

Key Features

Material
Steel
Finish
Enamel Paint
Gauge
18 ga.
Width
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6416-GN
Zoro #
G1962220
UPC #
-
Country of Origin
United States

Dimensions

Width
36"

Details

Item
Back Sway Braces
Material
Steel
Finish
Enamel Paint
Color
Red, White, Blue, Green, Yellow
Gauge
18 ga.

Description

VG Back Brace,36 In.,Shlvng,15/16 x 47-7/8,GN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.