Zoro Homepage

VG Back Brace-36" Shlvng 15/16x47-7/8, PY

  • Mfr # 6416-PY

  • Zoro # G1962379


product price: $10.85
/ea

Key Features

Material
Steel
Finish
Enamel Paint
Color
Textured Putty
Gauge
18 ga.
Width
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6416-PY
Zoro #
G1962379
UPC #
-
Country of Origin
United States

Dimensions

Width
36"

Details

Item
VG Back Brace,36",Shlvng,15/16 x 47-7/8,PY
Material
Steel
Finish
Enamel Paint
Color
Textured Putty
Gauge
18 ga.

Description

VG Back Brace,36 In.,Shlvng,15/16 x 47-7/8,PY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.