Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VG Back Panel Assembly 36X96, LG

  • Mfr # VGBP3696-LG

  • Zoro # G1962385


original price: $137.99
5% off
new price: $130.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Material
Steel
Finish
Reflective White Paint
Gauge
18 ga.
Height
96"
Width
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VGBP3696-LG
Zoro #
G1962385
UPC #
-
Country of Origin
United States

Dimensions

Height
96"
Width
36"

Details

Item
Back Panels
Material
Steel
Finish
Reflective White Paint
Color
Red, Center Stripe Color: Blue
Gauge
18 ga.

Description

VG Back Panel Assembly,36 x 96,LG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.