Zoro Homepage

VG Back Panel Assembly 36X96, PY

  • Mfr # VGBP3696-PY

  • Zoro # G1962315


original price: $137.99
5% off
new price: $130.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Material
Steel
Finish
Reflective White Paint
Gauge
18 ga.
Width
36"
Height
96"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGBP3696-PY
Zoro #
G1962315
UPC #
-
Country of Origin
United States

Dimensions

Width
36"
Height
96"

Details

Item
Back Panels
Material
Steel
Finish
Reflective White Paint
Color
Textured Putty
Gauge
18 ga.

Description

VG Back Panel Assembly,36 x 96,PY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.