Zoro Homepage

VG Closed Shelving End 7FtHX18"D, WH

  • Mfr # VGCE1884-WH

  • Zoro # G1962762


original price: $83.59
5% off
new price: $79.39
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Shelving Style
Closed
Material
Steel
Finish
Reflective White Paint
Gauge
18 ga.
Includes
(2) Upright Posts; (2) End Brace Plates
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGCE1884-WH
Zoro #
G1962762
UPC #
-
Country of Origin
United States

Dimensions

Depth
18"
Height
84"

Details

Item
Shelving Ends
Shelving Style
Closed
Material
Steel
Finish
Reflective White Paint
Color
Black, Blue, Green, Red, White, Yellow
Gauge
18 ga.
Includes
(2) Upright Posts; (2) End Brace Plates

Description

VG Closed Shelving End,7ft. x 18 In.,WH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.