Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VG Open Shelving End 7FtHX18"D, GN

  • Mfr # VGOE1884-GN

  • Zoro # G1963149


original price: $54.79
5% off
new price: $51.99
/ea

Key Features

Shelving Style
Open
Material
Steel
Finish
Enamel Paint
Gauge
18 ga.
Height
84"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VGOE1884-GN
Zoro #
G1963149
UPC #
-
Country of Origin
United States

Dimensions

Depth
18"
Height
84"

Details

Item
Shelving Ends
Shelving Style
Open
Material
Steel
Finish
Enamel Paint
Color
Red, White, Blue, Green, Yellow
Gauge
18 ga.
Includes
(2) Upright Posts; (2) End Brace Plates

Description

VG Open Shelving End,7ft. x 18 In.,GN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.