Zoro Homepage

VG Shelf, 12"X48", GY

  • Mfr # 6240-GY

  • Zoro # G1963995


product price: $44.35
/ea

Key Features

Shelving Style
Solid
Material
Steel
Finish
Enamel Paint
Gauge
18 ga.
Shelf Capacity
430 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6240-GY
Zoro #
G1963995
UPC #
-
Country of Origin
United States

Dimensions

Width
48"
Depth
12"
Height
1-1/4"

Details

Item
V-Grip Shelf
Shelving Style
Solid
Material
Steel
Finish
Enamel Paint
Color
Caramel Translucent
Gauge
18 ga.
Shelf Capacity
430 lb.

Description

VG Shelf,12 In. x 48 In.,GY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.