Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VG Shelf, 12"X48", RD

  • Mfr # 6240-RD

  • Zoro # G1963785


product price: $44.35
/ea

Key Features

Shelving Style
Solid
Material
Steel
Finish
Enamel Paint
Gauge
18 ga.
Shelf Capacity
430 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6240-RD
Zoro #
G1963785
UPC #
-
Country of Origin
United States

Dimensions

Depth
12"
Height
1-1/4"
Width
48"

Details

Item
V-Grip Shelf
Shelving Style
Solid
Material
Steel
Finish
Enamel Paint
Color
Black, Blue, Green, Orange, Red, White, Yellow
Gauge
18 ga.
Shelf Capacity
430 lb.

Description

VG Shelf,12 In. x 48 In.,RD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.