Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VG Shelf, 36"X36", BK

  • Mfr # 6234-BK

  • Zoro # G1964320


original price: $117.99
5% off
new price: $111.99
/ea
Free Shipping & Returns

Key Features

Shelving Style
Solid
Material
Steel
Finish
Enamel Paint
Gauge
18 ga.
Shelf Capacity
670 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6234-BK
Zoro #
G1964320
UPC #
-
Country of Origin
United States

Dimensions

Width
36"
Depth
36"
Height
1-1/4"

Details

Item
V-Grip Shelf
Shelving Style
Solid
Material
Steel
Finish
Enamel Paint
Color
Textured Black
Gauge
18 ga.
Shelf Capacity
670 lb.

Description

VG Shelf,36 In. x 36 In.,BK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.