VGrip Op Start7Hx18"Dx3W, w5 sh, GN
Mfr # 663-5S-GN
Zoro # G1965054
original price: $318.99
new price: $317.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Shelving Type
Starter
Shelving Style
Open
Number of Shelves
5
Material
Steel
Finish
Enamel Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
663-5S-GN
Zoro #
G1965054
UPC #
-
Country of Origin
United States
Dimensions
Height
84"
Depth
18"
Width
36"
Details
Item
V-Grip Solid Shelving
Shelving Type
Starter
Shelving Style
Open
Number of Shelves
5
Material
Steel
Finish
Enamel Paint
Color
Red, White, Blue, Green, Yellow
Gauge
18 ga.
Shelf Capacity
700 lb.
Description
V Grip,Op Start,7 x 18 In. x 3W,W5 Sh,GN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.