VGrip Op Start7Hx18"Dx4W, w5 shl, PY
Mfr # 663W5S-PY
Zoro # G1965203
product price: $512.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Shelving Type
Starter
Shelving Style
Open
Number of Shelves
5
Material
Steel
Finish
Enamel Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
663W5S-PY
Zoro #
G1965203
UPC #
-
Country of Origin
United States
Dimensions
Depth
18"
Width
48"
Height
84"
Details
Item
V-Grip Solid Shelving
Shelving Type
Starter
Shelving Style
Open
Number of Shelves
5
Material
Steel
Finish
Enamel Paint
Color
Textured Putty
Gauge
18 ga.
Shelf Capacity
440 lb.
Description
V Grip,Op Start,7 x 18 In. x 4W,W5 Shl,PY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.