VGrip Shelf Closed Add, 7X18X4, W/5 shl, GN
Mfr # 673W5A-GN
Zoro # G1965483
original price: $677.99
9% off
new price: $611.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Shelving Type
Add-On
Shelving Style
Closed
Number of Shelves
5
Material
Steel
Finish
Enamel Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
673W5A-GN
Zoro #
G1965483
UPC #
-
Country of Origin
United States
Dimensions
Height
84"
Width
48"
Depth
18"
Details
Item
V-Grip Solid Shelving
Shelving Type
Add-On
Shelving Style
Closed
Number of Shelves
5
Material
Steel
Finish
Enamel Paint
Color
Textured Evergreen; Back and End Panels: White
Gauge
18 ga.
Shelf Capacity
440 lb.
Description
V Grip Shelf,Closed Add,7 x 18 x 4,5 Shl,GN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.