VGrip Shelf Closed Add7"x1Dx4W-w5 shl, GN
Mfr # 671W5A-GN
Zoro # G1965553
product price: $462.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Shelving Type
Add-On
Shelving Style
Closed
Number of Shelves
5
Material
Steel
Finish
Enamel Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
671W5A-GN
Zoro #
G1965553
UPC #
-
Country of Origin
United States
Dimensions
Height
84"
Depth
12"
Width
48"
Details
Item
V-Grip Solid Shelving
Shelving Type
Add-On
Shelving Style
Closed
Number of Shelves
5
Material
Steel
Finish
Enamel Paint
Color
Textured Evergreen; Back and End Panels: White
Gauge
18 ga.
Shelf Capacity
430 lb.
Description
V Grip Shelf,Closed Add,7 In. x 1 x 4W-W5 Shl,GN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.