Zoro Homepage

VGrip Shelf Closed Add7"x2Dx4W-w5 shl, BL

  • Mfr # 675W5A-BL

  • Zoro # G1965949


product price: $745.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shelving Type
Add-On
Shelving Style
Closed
Number of Shelves
5
Material
Steel
Finish
Enamel Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
675W5A-BL
Zoro #
G1965949
UPC #
-
Country of Origin
United States

Dimensions

Height
84"
Width
48"
Depth
24"

Details

Item
V-Grip Solid Shelving
Shelving Type
Add-On
Shelving Style
Closed
Number of Shelves
5
Material
Steel
Finish
Enamel Paint
Color
Textured Regal Blue; Back and End Panels: White
Gauge
18 ga.
Shelf Capacity
450 lb.

Description

V Grip Shelf,Closed Add,7 In. x 2 x 4W-W5 Shl,BL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.