Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VGrip Shelf Clsd Strt 7X1DX42, W/5 shl, LG

  • Mfr # 671Y5S-LG

  • Zoro # G1966305


product price: $428.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Shelving Style
Closed
Number of Shelves
5
Material
Steel
Finish
Enamel Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
671Y5S-LG
Zoro #
G1966305
UPC #
-
Country of Origin
United States

Dimensions

Depth
12"
Height
84"
Width
42"

Details

Item
V-Grip Solid Shelving
Shelving Type
Starter
Shelving Style
Closed
Number of Shelves
5
Material
Steel
Finish
Enamel Paint
Color
Textured Dove Gray; Back and End Panels: White
Gauge
18 ga.
Shelf Capacity
500 lb.

Description

V Grip Shelf,Clsd Strt,7 x 1 x 42,5 Shl,LG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.