Zoro Homepage

VGrip Shelf Clsd Strtr, 7X18DX42, W/5 s, BK

  • Mfr # 673Y5S-BK

  • Zoro # G1966551


original price: $699.99
5% off
new price: $664.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Shelving Style
Closed
Number of Shelves
5
Material
Steel
Finish
Enamel Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
673Y5S-BK
Zoro #
G1966551
UPC #
-
Country of Origin
United States

Dimensions

Depth
18"
Height
84"
Width
42"

Details

Item
V-Grip Solid Shelving
Shelving Type
Starter
Shelving Style
Closed
Number of Shelves
5
Material
Steel
Finish
Enamel Paint
Color
Textured Black; Back and End Panels: White
Gauge
18 ga.
Shelf Capacity
500 lb.

Description

V Grip Shelf,Clsd Strtr,7 x 18D x 42,5 s,BK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.