VGrip ShelfClsd Start 7"x2Dx4W-w7 shl, BL, Number of Shelves: 7
Mfr # 675W7S-BL
Zoro # G1968125
product price:Â $1,065.99
/eaKey Features
Shelving Type
Starter
Shelving Style
Closed
Number of Shelves
7
Material
Steel
Finish
Enamel Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
675W7S-BL
Zoro #
G1968125
UPC #
-
Country of Origin
United States
Dimensions
Width
48"
Depth
24"
Height
84"
Details
Item
V-Grip Solid Shelving
Shelving Type
Starter
Shelving Style
Closed
Number of Shelves
7
Material
Steel
Finish
Enamel Paint
Color
Textured Regal Blue; Back and End Panels: White
Gauge
18 ga.
Shelf Capacity
450 lb.
Description
V Grip Shelf,Clsd Start,7 In. x 2 x 4W-W7 Shl,BL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.