VGrip Shelve Closed Add7Hx2Dx3W-w5 shl, LG
Mfr # 675-5A-LG
Zoro # G1965824
product price: $461.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Shelving Type
Add-On
Shelving Style
Closed
Number of Shelves
5
Material
Steel
Finish
Enamel Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
675-5A-LG
Zoro #
G1965824
UPC #
-
Country of Origin
United States
Dimensions
Width
36"
Height
84"
Depth
24"
Details
Item
V-Grip Solid Shelving
Shelving Type
Add-On
Shelving Style
Closed
Number of Shelves
5
Material
Steel
Finish
Enamel Paint
Color
Textured Dove Gray; Back and End Panels: White
Gauge
18 ga.
Shelf Capacity
721 lb.
Description
V Grip Shelve,Closed Add,7 x 2 x 3W-W5 Shl,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.