This item is Discontinued.

Equipto VGrip Shelve Clsd Add 7Hx18Dx3W-w5 shl, YL 273-5A-YL

VGrip Shelve Clsd Add 7Hx18Dx3W-w5 shl, YL (Discontinued)

  • Mfr # 273-5A-YL
  • Zoro # G1966104
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
273-5A-YL
Zoro #
G1966104
UPC #
-
Country of Origin
United States

Dimensions

Height
84"
Depth
18"
Width
36"

Details

Item
V-Grip 20 Solid Shelving
Shelving Type
Add-On
Shelving Style
Closed
Number of Shelves
5
Material
Steel
Finish
Enamel Paint
Color
Wrap: Yellow, Guideline: Black
Gauge
20 ga.
Shelf Capacity
225 lb.

Description

V Grip Shelve,Clsd Add,7 x 18 x 3W-W5 Shl,Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.