Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VGrip Shelve Clsd Strtr7Hx3Dx3W, w5 shl, BL

  • Mfr # 677-5S-BL

  • Zoro # G1966971


original price: $919.99
2% off
new price: $899.99
/ea
Additional $315.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Shelving Style
Closed
Number of Shelves
5
Material
Steel
Finish
Enamel Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
677-5S-BL
Zoro #
G1966971
UPC #
-
Country of Origin
United States

Dimensions

Width
36"
Height
84"
Depth
36"

Details

Item
V-Grip Solid Shelving
Shelving Type
Starter
Shelving Style
Closed
Number of Shelves
5
Material
Steel
Finish
Enamel Paint
Color
Textured Regal Blue; Back and End Panels: White
Gauge
18 ga.
Shelf Capacity
690 lb.

Description

V Grip Shelve,Clsd Strtr,7 x 3D x 3W,W5 Shl,B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.