VGrip Shelve Op Start 7Hx24"Dx3W-w7 shl, LG, Depth: 24"
- Mfr # 665-7S-LG
- Zoro # G1967452
product price:Â
$
501.99
/ea
Key Features
Shelving Type
Starter
Shelving Style
Open
Number of Shelves
7
Material
Steel
Finish
Enamel Paint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 665-7S-LG
- Zoro #
- G1967452
- UPC #
- -
- Country of Origin
- United States
- Item
- V Grip Shelve,Op Start,7 x 24" x 3W-W7 Shl
- Shelving Type
- Starter
- Shelving Style
- Open
- Number of Shelves
- 7
- Material
- Steel
- Finish
- Enamel Paint
- Color
- Red, Center Stripe Color: Blue
- Gauge
- 18 ga
- Shelf Capacity
- 721 lb.
Dimensions
- Height
- 84"
- Depth
- 24"
- Width
- 36 in
Description
V Grip Shelve,Op Start,7 x 24 In. x 3W-W7 Shl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.