Zoro Homepage

VGrip ShelveOp Add 7Hx18"Dx3W-w7 shl, GN, Depth: 18"

  • Mfr # 663-7A-GN

  • Zoro # G1968082


product price: $354.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shelving Type
Add-On
Shelving Style
Open
Number of Shelves
7
Material
Steel
Finish
Enamel Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
663-7A-GN
Zoro #
G1968082
UPC #
-
Country of Origin
United States

Dimensions

Height
84"
Depth
18"
Width
36"

Details

Item
V-Grip Solid Shelving
Shelving Type
Add-On
Shelving Style
Open
Number of Shelves
7
Material
Steel
Finish
Enamel Paint
Color
Red, White, Blue, Green, Yellow
Gauge
18 ga.
Shelf Capacity
700 lb.

Description

V Grip Shelve,Op Add,7 x 18 In. x 3W-W7 Shl,GN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.