VGrip ShelveOp Add 7Hx18"Dx3W-w7 shl, YL, Depth: 18"
Mfr # 663-7A-YL
Zoro # G1968195
product price: $354.99
/eaKey Features
Shelving Type
Add-On
Shelving Style
Open
Number of Shelves
7
Material
Steel
Finish
Enamel Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
663-7A-YL
Zoro #
G1968195
UPC #
-
Country of Origin
United States
Dimensions
Height
84"
Depth
18"
Width
36"
Details
Item
V-Grip Solid Shelving
Shelving Type
Add-On
Shelving Style
Open
Number of Shelves
7
Material
Steel
Finish
Enamel Paint
Color
Wrap: Yellow, Guideline: Black
Gauge
18 ga.
Shelf Capacity
700 lb.
Description
V Grip Shelve,Op Add,7 x 18 In. x 3W-W7 Shl,YL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.