VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, BK, Depth: 24"
Mfr # 665-7A-BK
Zoro # G1968563
original price: $437.99
5% off
new price: $415.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Shelving Type
Add-On
Shelving Style
Open
Number of Shelves
7
Material
Steel
Finish
Enamel Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
665-7A-BK
Zoro #
G1968563
UPC #
-
Country of Origin
United States
Dimensions
Height
84"
Width
36"
Depth
24"
Details
Item
V-Grip Solid Shelving
Shelving Type
Add-On
Shelving Style
Open
Number of Shelves
7
Material
Steel
Finish
Enamel Paint
Color
Textured Black
Gauge
18 ga.
Shelf Capacity
721 lb.
Description
V Grip Shelve,Op Add,7 x 24 In. x 3W-W7 Shl,BK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.