VGrip ShelveOp Add 7Hx24"Dx3W-w7 shl, GN, Number of Shelves: 7
Mfr # 665-7A-GN
Zoro # G1968310
product price:Â $415.99
/eaKey Features
Shelving Type
Add-On
Shelving Style
Open
Number of Shelves
7
Material
Steel
Finish
Enamel Paint
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
665-7A-GN
Zoro #
G1968310
UPC #
-
Country of Origin
United States
Dimensions
Width
36"
Depth
24"
Height
84"
Details
Item
V-Grip Solid Shelving
Shelving Type
Add-On
Shelving Style
Open
Number of Shelves
7
Material
Steel
Finish
Enamel Paint
Color
Red, White, Blue, Green, Yellow
Gauge
18 ga.
Shelf Capacity
721 lb.
Description
V Grip Shelve,Op Add,7 x 24 In. x 3W-W7 Shl,GN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.