VGrip ShelveOp Add 7"x18"x42"-w5 shl, BL
Mfr # 663Y5A-BL
Zoro # G1968204
product price: $336.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Shelving Type
Add-On
Shelving Style
Open
Number of Shelves
5
Material
Steel
Finish
Enamel Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
663Y5A-BL
Zoro #
G1968204
UPC #
-
Country of Origin
United States
Dimensions
Height
84"
Width
42"
Depth
18"
Details
Item
V-Grip Solid Shelving
Shelving Type
Add-On
Shelving Style
Open
Number of Shelves
5
Material
Steel
Finish
Enamel Paint
Color
Textured Regal Blue
Gauge
18 ga.
Shelf Capacity
500 lb.
Description
V Grip Shelve,Op Add,7 In. x 18 In. x 42 In.-W5 Shl,BL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.