Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Rack-5Hx8Wx3D ADD ON 2X6X5 High, BL

  • Mfr # 1015W62A-BL

  • Zoro # G1969123


product price: $874.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
72"
Depth
24"
Height
60"
Material
Steel
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1015W62A-BL
Zoro #
G1969123
UPC #
-
Country of Origin
United States

Dimensions

Width
72"
Depth
24"
Height
60"

Details

Item
Wire Rack-Add On
Material
Steel
Number of Shelves
3
Decking Material
Steel Wire
Load Capacity
1500 to 2000 lbs.

Description

Wire Rack,5 x 8 x 3,Add On,2 x 6 x 5,BL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.