Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Rack-6Hx4Wx3D ADD ON, BK

  • Mfr # 1016W43A-BK

  • Zoro # G1969729


product price: $750.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Width
48"
Depth
36"
Height
72"
Material
Steel
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1016W43A-BK
Zoro #
G1969729
UPC #
-
Country of Origin
United States

Dimensions

Width
48"
Depth
36"
Height
72"

Details

Item
Wire Rack-Add On
Material
Steel
Number of Shelves
3
Load Capacity
1500 to 2000 lbs.
Decking Material
Steel Wire

Description

Wire Rack,6 x 4 x 3,Add On,BK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.