Zoro Homepage

Wire Rack-STARTER 2X8X5, WH

  • Mfr # 1015W82S-WH

  • Zoro # G1975091


product price: $1,352.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Width
96"
Depth
24"
Height
60"
Material
Steel
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1015W82S-WH
Zoro #
G1975091
UPC #
-
Country of Origin
United States

Dimensions

Width
96"
Depth
24"
Height
60"

Details

Item
Wire Rack-Starter
Material
Steel
Number of Shelves
3
Load Capacity
1500 to 2000 lbs.
Decking Material
Steel Wire

Description

Wire Rack,Starter,2 x 8 x 5,WH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.