Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work center, ESD Laminate, 4 ft. W, 33-1/2" Height, 200 lb., Panel

  • Mfr # 388-4C-RB

  • Zoro # G3293958


product price: $1,557.99
/ea
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Panel
Frame Material
Steel
Load Capacity
200 lb.
Gauge
20 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
388-4C-RB
Zoro #
G3293958
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-1/4"
Overall Depth
30 in
Overall Width
48 in
Width
4 ft.
Depth
30"
Height
33-1/2"
Overall Fixed Height
33 1/2 in
Non-Metal Top Thickness
1 1/4 in
Height Adjustability
Fixed Height

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Panel
Frame Material
Steel
Load Capacity
200 lb.
Gauge
20 ga.
Finish
Powder Coated
Edge Type
Straight
Color
Regal Blue
Item
Work center
Workbench/Table Surface Material
ESD Laminate
Includes
Lower Shelf
Rated For Flammable Storage
Yes
Workbench/Table Assembly
Unassembled
Workbench/Table Frame Material
Steel
Workbench/Workstation Item
Workbench
Standards
UL Approved
Assembly
Unassembled
Number of Shelves
1
Overall Load Capacity
200 lb
For Environment
Automotive, Education, Healthcare, Maintenance, Manufacturing, Military, Office
Top Material
Laminate
ESD Safe
Yes
Edge Shape
Square
Maximum Drawer Load Capacity
100 lb
Leg Type
Pedestal Cabinet Base
Frame Material Finish
Powder Coated
Included Components
Lower Shelf, Power Strip
Number of Outlets
8
Foot Type
Plain
Unit Type
Starter
Features
Built-In Label Holder, Hinged Doors, Pre-Engineered Units

Description

Workbench, Height Adjustability Fixed Height, Top Material Laminate, Assembly Unassembled, Color Blue, Frame Material Steel, Leg Type Pedestal Cabinet Base, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 1/4 in, Included Components Lower Shelf, Power Strip, Number of Outlets 8, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height 33 1/2 in, Overall Load Capacity 200 lb, Overall Width 48 in, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.