Shop EQUITY BY LA CROSSE

8.5in. White Frame Round Quartz Wall Clock 25011

  • Mfr # 25011
  • Zoro # G103770203

product price: 
$
33.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
25011
Zoro #
G103770203
UPC #
47404250112
Country of Origin
China

Description

  • Hangs on the wall
  • Quartz
  • White face with black numbers
  • Uses one AA battery (1081-3707), not included
  • White frame
  • 8" diameter
  • Length: 9
  • Width: 1.5
  • Height: 9
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.