Shop MONARCH SPECIALTIES
See all product information
Create Account
Clocks, 20-in. Round, Wall Clock, Black, Contemporary, Modern
- Mfr # I 9050
- Zoro # G424155376
product price:Â
$
39.49
/ea
Key Features
Includes
Parts and Assembly Guide
Width
1.75 in
Length
20 in
Style
Contemporary
Height
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 9050
- Zoro #
- G424155376
- UPC #
- 680796097288
- Country of Origin
- China
- Includes
- Parts and Assembly Guide
- Style
- Contemporary
- Color
- Black
- Item
- Clocks
- Material
- Plastic,Glass,Metal
Dimensions
- Width
- 1.75 in
- Length
- 20 in
- Height
- 20 in
Description
A fusion of style and functionality this stunning 20" round black wall clock is designed to make a simple, bold statement in any contemporary home decor. This beautifully crafted analog clock combines an effortless modern aesthetic with high-quality materials, making it a must-have decorative wall accent for trendsetters. Thanks to its reliable quartz movement and a non-ticking mechanism, this clock ensures accurate timekeeping in a peaceful environment. Encased in a sleek black plastic frame with easy to read, minimalist time markings under durable glass surface, this decorative timepiece will transform that wall space into a modern haven of style. With no assembly required, simply insert 1xAA battery (not included) and watch this clock come to life! For indoor use only, embrace a perfect blend of functionality and artistry with this simply chic black wall clock, because time should always tell a beautiful story.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.