
2 in. Electric Oil Pressure Gauge
Mfr # E20-8264
Zoro # G816326209
product price: $131.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E20-8264
Zoro #
G816326209
UPC #
-
Country of Origin
China
Description
Features Bright Back Lit display enhances night viewing Full 270 degree sweeps for increased visibility Aluminum bezel is lightweight and optimizes appearance Rear twist on ring mount design makes mounting simple Includes hardware and adapters for basic installation on most vehicles foreign and domestic Specifications Gauge Face Color White Gauge Number Color Black Pointer Color Orange Gauge Series Analog Gauge Type Oil pressure Size 2 in Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.