Zoro Homepage

Equus E20-5242 2 in. White Oil Press Gauge

  • Mfr # E20-5242

  • Zoro # G004061899


product price: $62.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20-5242
Zoro #
G004061899
UPC #
47923052426
Country of Origin
China

Description

Features
  • Exceptional quality, great value
  • Easy to read dial graphics with orange pointer
  • Stepped stainless eu bezels matches wide range of vehicle interiors
  • Features perimeter incandescent lighting
  • Rear twist-on mounting ring is included for easy installation
  • Electric pressure and temperature gauges include sensors
Specifications
  • Color: White
  • Type: Tachometer
  • Gauge Size: 2.06"
  • Gauge Depth: 2.25"
  • Size: 2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.