RepairTape, Silicone, Green, 12ydL, 1inW

  • Mfr # GL20G67000

  • Zoro # G3615123


product price:  $26.39
/ea

Key Features

Tape Color
Green
Series
ER TAPE
Tape Thickness
20 mil
Performance Temp.
-130 Degrees to 500 Degrees F
Tape Tensile Strength
700 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GL20G67000
Zoro #
G3615123
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
20 mil
Width
1 in
Length
432 in
Imperial Tape Width
1 in
Imperial Tape Length
12 yd
Metric Tape Length
11 m
Metric Tape Width
25.4 mm

Details

Tape Color
Green
Series
ER TAPE
Performance Temp.
-130 Degrees to 500 Degrees F
Item
Repair Tape
Tape Tensile Strength
700 lb/in
Color
Green
Density
1.141g/cc
Liquid Pressure Range
0 to 700 psi
Material
Silicone Rubber
Standards
MIL-SPEC CID-A-A-59163, UL 510
Application
Multipurpose for Trade and Industry Professionals
Temperature Range
-40 Degrees C to 200 Degrees C
Tape Backing Material
Silicone Rubber
Environment
Indoor and Outdoor
Minimum Tape Performance Temperature
-40 Degrees C
Tape Adhesive Material
Silicone
Maximum Tape Performance Temperature
200 Degrees C
Tape Sub-Type
Self-Fusing Tape
Common Industry
Automotive, Electronics, General Maintenance & Repair
Product Form
Continuous Roll
Tape Brand
ER TAPE

Description

Tape Thickness 20 mil, Tape Brand ER TAPE, Common Industry Automotive, Electronics, General Maintenance and Repair, Indoor/Outdoor, Imperial Tape Length 12 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 392 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll, Series Emergency Repair ER Tape, Tape Backing Material Silicone Rubber, Tape Adhesive Material Silicone, Tape Sub-Type Self-Fusing Tape, Metric Tape Length 11 m, Metric Tape Width 25.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.