Repair Tape, Silicone, Red, 12 yd L, 1 in W

  • Mfr # GL20R67000

  • Zoro # G3735821


product price: $26.39
/ea

Key Features

Tape Color
Red Oxide
Series
ER TAPE
Tape Thickness
20 mil
Performance Temp.
-130 Degrees to 500 Degrees F
Tape Tensile Strength
700 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL20R67000
Zoro #
G3735821
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
20 mil
Width
1 in
Length
432 in
Imperial Tape Length
12 yd
Imperial Tape Width
1 in
Metric Tape Width
25.4 mm
Metric Tape Length
11 m

Details

Tape Color
Red Oxide
Series
ER TAPE
Performance Temp.
-130 Degrees to 500 Degrees F
Item
Repair Tape
Tape Tensile Strength
700 lb/in
Color
Red Oxide
Standards
MIL-SPEC CID-A-A-59163, UL 510
Liquid Pressure Range
0 to 700 psi
Density
1.141g/cc
Material
Silicone Rubber
Application
Multipurpose for Trade and Industry Professionals
Tape Backing Material
Silicone Rubber
Temperature Range
-40 Degrees C to 200 Degrees C
Maximum Tape Performance Temperature
200 Degrees C
Minimum Tape Performance Temperature
-40 Degrees C
Environment
Indoor and Outdoor
Tape Adhesive Material
Silicone
Tape Sub-Type
Self-Fusing Tape
Common Industry
Automotive, Electronics, General Maintenance & Repair
Tape Brand
ER TAPE
Product Form
Continuous Roll
Products By Industry
Electrical

Description

Tape Thickness 20 mil, Tape Brand ER TAPE, Common Industry Automotive, Electronics, General Maintenance and Repair, Indoor/Outdoor, Imperial Tape Length 12 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 392 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll, Series Emergency Repair ER Tape, Tape Backing Material Silicone Rubber, Tape Adhesive Material Silicone, Tape Sub-Type Self-Fusing Tape, Metric Tape Length 11 m, Metric Tape Width 25.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.