Zoro Homepage

Rigid Plate Caster, Rubber, 5 in., 240 lb.

  • Mfr # 3F2345D04000797R

  • Zoro # G1642794


product price: $13.49
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Lock Included
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3F2345D04000797R
Zoro #
G1642794
UPC #
-
Country of Origin
Unknown

Dimensions

Wheel Dia.
5 in
Wheel Width
1 3/8 in
Mounting Plate Size
3 1/8 in x 4 1/8 in
Mounting Bolt Dia.
5/16 in
Overall Height
6-3/8in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Lock Included
Load Rating
240 lb
Wheel Bearing Type
Delrin
Wheel Hardness Rating
80 Shore A
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Number of Wheels
1
Outside Bolt Hole Spacing
2-3/8 in x 3-3/8 in
Inside Bolt Hole Spacing
1-3/4 in x 3 in
Replacement Wheel
Mfr. No. 1G003124494R
Wheel Color
Black
Application
Institutional Casters
Frame Finish
Nickel Plated
Caster Temp. Range Available
No
Standards
NSF Listed
Load Rating Range
0 to 299 lb
Swivel Lock Type
No Lock Included
Wheel Core Material
Rubber
Load Capacity - Maximum
240 lb
Compatible With
1G003124494R

Description

Rigid, Plate Caster, Load Rating 240 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 3/8 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Number of Wheels 1, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.