Zoro Homepage

Rigid Plate Caster, Rubber, 6 in., 280 lb.

  • Mfr # 1F2306004001197R

  • Zoro # G3500971


product price: $15.39
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Lock Included
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1F2306004001197R
Zoro #
G3500971
UPC #
-
Country of Origin
Unknown

Dimensions

Wheel Dia.
6 in
Wheel Width
1 3/8 in
Mounting Plate Size
3 1/8 in x 4 1/8 in
Mounting Bolt Dia.
5/16 in
Overall Height
7-1/16in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Lock Included
Load Rating
280 lb
Wheel Bearing Type
Delrin
Wheel Hardness Rating
80 Shore A
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Number of Wheels
1
Outside Bolt Hole Spacing
2-3/8 in x 3-3/8 in
Inside Bolt Hole Spacing
1-3/4 in x 3 in
Wheel Color
Black
Application
Institutional Casters
Includes
Thread Guards
Caster Temp. Range Available
No
Frame Finish
Zinc Plated
Standards
NSF Listed
Thread Guards
Yes
Wheel Core Material
Rubber
Swivel Lock Type
No Lock Included
Load Rating Range
0 to 299 lb
Load Capacity - Maximum
280 lb

Description

Rigid, Plate Caster, Load Rating 280 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 1 3/8 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Number of Wheels 1, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.