Zoro Homepage
This item is Discontinued.
E.R. Wagner Swivel Plate Caster, 4 in, 450 lb. 3F08040110801ASR

Swivel Plate Caster, 4 in, 450 lb. (Discontinued)

  • Mfr # 3F08040110801ASR
  • Zoro # G2597472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3F08040110801ASR
Zoro #
G2597472
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
5-1/8"
Wheel Dia.
4 in
Wheel Width
1 1/2 in
Mounting Bolt Dia.
3/8 in
Caster Plate Thickness
9/64"
Plate Size
4" x 5"
Caster Plate Size
4" x 5"
Plate Thickness
0.149"
Mounting Plate Size
4 in x 5 in

Description

Swivel, Plate Caster, Load Rating 450 lb, Wheel Dia. 4 in, Wheel Width 1 1/2 in, Wheel/Tread Material Cast Iron, Wheel Core Material Cast Iron, Number of Wheels 1, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.