Zoro Homepage

Swivel Plate Caster, Rubber, 4 in., 200 lb.

  • Mfr # 1F2804004000197R

  • Zoro # G2986837


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Wheel Dia.
4 in
Wheel Width
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1F2804004000197R
Zoro #
G2986837
UPC #
-
Country of Origin
Unknown

Dimensions

Wheel Dia.
4 in
Wheel Width
1 3/8 in
Mounting Plate Size
3 1/8 in x 4 1/8 in
Mounting Bolt Dia.
5/16 in
Overall Height
5-1/16in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Load Rating
200 lb
Wheel Bearing Type
Delrin
Wheel Hardness Rating
80 Shore A
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Number of Wheels
1
Outside Bolt Hole Spacing
2 3/8 in x 3 3/8 in
Inside Bolt Hole Spacing
1 3/4 in x 5 in
Caster Temp. Range Available
No
Wheel Color
Black
Frame Finish
Zinc Plated
Replacement Wheel
Mfr. No. 1G003124094R
Application
Institutional Casters
Standards
NSF Listed
Load Rating Range
0 to 299 lb
Swivel Raceway Type
Double Ball
Wheel Core Material
Rubber
Load Capacity - Maximum
200 lb
Compatible With
1G003124094R

Description

Swivel, Plate Caster, Load Rating 200 lb, Wheel Dia. 4 in, Wheel Width 1 3/8 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Number of Wheels 1, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.