Zoro Homepage
This item is Discontinued.
E.R. Wagner Swivel Plate Caster w/4-Position Directional Lock, 600 lb 4F8804C2500E190R

Swivel Plate Caster w/4-Position Directional Lock, 600 lb (Discontinued)

  • Mfr # 4F8804C2500E190R
  • Zoro # G2709192
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4F8804C2500E190R
Zoro #
G2709192
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
5-5/8"
Wheel Dia.
4 in
Wheel Width
2 in
Plate Size
4" x 4-1/2"
Plate Thickness
0.194"
Caster Plate Thickness
3/16"
Mounting Bolt Dia.
3/8 in
Caster Plate Size
4" x 4-1/2"
Mounting Plate Size
4 in x 4 1/2 in

Details

Caster Load Rating Range
Light-Medium Duty
Caster Sub-Type
Swivel
Caster Wheel/Tread Material
Polyurethane
Load Rating
600 lb
Caster Raceway
Double Ball
Frame Finish
Zinc Chromate
Item
Plate Caster
Replacement Wheel
Mfr. No. 1J003198394R
Includes
Thread Guards
Caster Frame Material
Steel
Caster Wheel Bearings
Roller
Thread Guards
Yes
Wheel Color
Red
Caster Product Group
Swivel Caster with 4-Position Directional Lock
Durometer
55 Shore D
Inside Bolt Hole Spacing
3 in x 3 in
Caster Swivel Lock Type
4-Position Directional Lock
Application
General Purpose Casters
Frame Material
Steel
Outside Bolt Hole Spacing
2 5/8 in x 3 5/8 in
Core Color
Gray
Caster Core Material
Polyolefin
Swivel Lock Type
4-Position Directional Lock
Load Rating Range
Light Medium
Wheel Core Material
Polyolefin
Swivel Raceway Type
Double Ball
Wheel/Tread Material
Polyurethane

Description

Swivel, Plate Caster, Load Rating 600 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyolefin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.