Twin Wheel Swivel Cstr, Nylon, 2 in, 75 lb. (Discontinued)
- Mfr # 8FTN507C11100NOR
- Zoro # G1333473
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8FTN507C11100NOR
Zoro #
G1333473
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Wheel Width
1 13/16 in
Overall Height
2 1/4 in
Wheel Dia.
2 in
Details
Item
Stem Caster
Caster Stem Type
No Stem/Plate Included
Load Rating
75 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Nylon
Application
Carpeted Surfaces
Caster Brake Type
No Brake
Number of Wheels
2
Caster Load Rating Range
Light-Duty
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Frame Finish
Polished Chrome
Wheel Color
Black
Caster Wheel/Tread Material
Nylon
Caster Brake Included
No
Caster Mounting Type
Optional
For Use With
Carpeted Surfaces
Load Capacity - Maximum
75 lb
Description
Stem Caster, Swivel Caster, 75 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 1 13/16 in Wheel Width, Nylon Wheel/Tread Material, No Stem/Plate Included, Polished Chrome Frame Finish, 2 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.