Zoro Homepage

67 Bump Standard Hard Hat, White

  • Mfr # 19111

  • Zoro # G915502184


product price: $23.29
/ea

Key Features

Head Protection Style
Cap
Fits Hat Size
6.5 - 7.75
Number of Suspension Points
4-Point
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19111
Zoro #
G915502184
UPC #
720609191113
Country of Origin
China

Dimensions

Fits Hat Size
6.5 - 7.75

Details

Head Protection Style
Cap
Number of Suspension Points
4-Point
Color
White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.