Americana Safety Helments CAP STYLE: 4-POINT NYLON SUSPENSION WITH SLIDE-LOCK ADJUSTMENT, White

  • Mfr # 19761

  • Zoro # G211332430


product price:  $10.19
/ea
Sold in multiples of 12 for $122.28

Key Features

Fits Hat Size
6 1/2 - 8
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19761
Zoro #
G211332430
UPC #
-
Country of Origin
United States

Dimensions

Fits Hat Size
6 1/2 - 8

Details

Color
White

Description

The Americana 4-point nylon suspension with ratchet adjustment & full brim meets ANSI Z89.1, Type 1, Class C, E and G requirements. 4-point woven nylon suspension. Accommodates chin strap. Goggle retaining slots on suspension. Moisture wicking brow pad is removable, washable and replaceable. Slide-Lock hat weight is 13.58 oz.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.